Menu Search
LEGRAND - ON-Q #WP3475-LA

Keystone Jack, RJ45; 110 Punch Down Connection; CAT 5e; Almond

SKU # 80442803668
View more versions of this product
Color: Light Almond
Configuration: 8 Conductor, 8-Position RJ45
Wiring Code: T568A/B
Module Type: RJ45 Jack
Connection: 110 Punch Down
Category: 5E

Additional Info: Operating Temperature Range: -10 to 60 deg C (14 to 140 deg F)