Menu Search
PANDUIT #CC5E88BL

Mini-Com® Coupler, UTP Jack Module; CAT 5e; RJ45; 8-wire; Black

SKU # 07498334446
RoHS Compliant
View more versions of this product
Color: Black
Module Type: UTP Coupler Jack Module
Connection: RJ45
Mounting: Faceplate, Patch Panel
Configuration: 8-Wire Universal
Wiring Code: T568A/B
Category: 5E
Material: ABS