Menu Search
PANDUIT #CJ588IWY

Mini-Com® Jack, Modular UTP; 8-Wire RJ45; CAT 5e; Off White

SKU # 07498303491 Manufacturer Series: Mini-Jack

Compare

Maximum number of products selected.
View more versions of this product
Color: Off White
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter, Box
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 5E