Menu Search
PANDUIT #CJ66UBLY

Mini-ComĀ® Jack, Modular UTP; CAT 3; 6-Wire RJ11; Black

SKU # 07498303523 Manufacturer Series: Mini-Jack
RoHS Compliant
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter, Box
Configuration: 6-Wire RJ11
Wiring Code: USOC
Category: 3
Color: Black

Modular UTP Jack Black 6-Wire RJ11