Menu Search
PANDUIT #NK5E88MWHY

NetKey® Jack, Modular UTP; CAT 5e; 8-Wire RJ45; White

SKU # 07498305505
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter, Box
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 5E
Color: White