Menu Search
PANDUIT #NK688MYL

NetKey™ Jack, Modular UTP; CAT 6; 8-Wire RJ45; IDC-110 Connection; Yellow

SKU # 07498357467

Compare

Maximum number of products selected.
Module Type: Modular UTP Jack
Connection: IDC - 110
Mounting: Faceplate, Adapter, Box
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6
Color: Yellow

Modular Jack, 110 Punch Down, 8-Wire RJ45, Cat 6, Yellow