Menu Search
PANDUIT #KJ688TPWH

Jack, Modular UTP; IDC-Press Fit Connection; CAT 6; White

SKU # 07498399292 Manufacturer Series: TX6 PLUS
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Keystone Opening
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6
Color: White

Modular UTP Jack 8-Wire RJ45 White 6