Menu Search
PANDUIT #NK6X88MBL-Q

Modular Jack, 8 Position, 8 Wire, RJ45, Cat 6A, Black

SKU # 07498306763
RoHS Compliant
Module Type: UTP
Connection: 110 Punch Down
Mounting: Faceplate, Patch Panel, Surface Mount Box
Configuration: 8 Position, 8 Wire, RJ45
Wiring Code: T568A/B
Category: 6A
Color: Black

Category 6A/class EA, 8-position keystone jack module shall terminate unshielded twisted 4-pair, 22 - 26 AWG, 100 ohm cable. Punchdown tool properly terminates each conductor for optimum performance. Universal label is color-coded T568A and T568B wiring schemes.