Menu Search
PANDUIT #NK688MVL

Modular UTP Jack, 110 Punch Down, Keystone Mount, Cat 6

SKU # 07498366731 Manufacturer Series: NetKey
RoHS Compliant
Module Type: Modular UTP Jack
Connection: 110 Punch Down
Mounting: Keystone
Configuration: 8-Wire, 8-Position
Wiring Code: T568A/B
Category: 6
Color: Violet

PAN NK688MVL 8POS/8WR-JCK-MODULE