Menu Search
TE CONNECTIVITY #2-1375055-4

Unshielded Modular Jack, RJ45, IDC Connection

SKU # 62101665606 Manufacturer Series: Series SL
RoHS Compliant
Module Type: Unshielded Modular Jack
Connection: IDC
Mounting: SL Series Faceplates and Panels
Configuration: RJ45
Wiring Code: T568A/B
Category: 6
Color: Cool Gray
Material: Polycarbonate