Menu Search
LEGRAND - ON-Q #WP3412-LA

Decorator GFCI Strap Light Almond Decorator Receptacle Opening

SKU # 80442802456

Compare

Maximum number of products selected.
Adapter Type: Decorator GFCI Strap
Mounting: Decorator Receptacle Opening
Module Position: Flush
Gangs: 1
Ports: 2
Color: Light Almond

Additional Info: Accepts Multimedia Inserts & Blanks