Menu Search
BELDEN #AX102657

Modular Adapter Outlet Box 1 Gangs

SKU # 61158900540
RoHS Compliant
Box Type: Modular Adapter Outlet
Gangs: 1
Height: 4.5 in.
Width: 2.75 in.
Depth: 1.89 in.
Mounting: Surface
Material: Plastic
Color: White