Menu Search

BELDEN

KeyConnect Faceplate, Module Furniture Adapter; 1 Gang; Multimedia

(2 Product Options)
  • Type: Module Furniture Adapter
  • Mounting: Flush
  • Gangs: 1
  • Insert Type: Multimedia
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Module Furniture Adapter
Mounting: Flush
Gangs: 1
Insert Type: Multimedia
Package: 1