Menu Search
TE CONNECTIVITY #1479504-2

Faceplate, Decorator Mounting Strap; SL Module Inserts; Black

SKU # 74114916132
RoHS Compliant
Type: Decorator Mounting Strap
Mounting: Flush
Insert Type: SL Module Inserts
Color: Black
Package: 10

Additional Info: 4 Port