Menu Search
BELDEN #AX102660

KeyConnect Faceplate, Multimedia; 1 Gang; 1 Port; Coax; White

SKU # 61158900541
RoHS Compliant
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 1
Port Configuration: KeyConnect Modules, UTP, Fiber, Coax
Color: Electrical White
Labeling: Included