Menu Search
BELDEN #AX101441

Faceplate, Multimedia; 1 Gang; 6 Ports; Multimedia; White

SKU # 61158900275 Manufacturer Series: Interface Plate
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 6
Port Configuration: UTP GigaFlex, Multimedia, EZ-MDVO
Color: White
Labeling: Window Label