Menu Search

BELDEN

Faceplate, Multimedia; 2 Gang; 12 Ports; MDVO Modules

(2 Product Options) Manufacturer Series: MDVO
  • Type: Multimedia Outlet
  • Mounting: Flush
  • Module Position: Flush
  • Gangs: 2
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 2
Ports: 12
Port Configuration: MDVO Modules