Menu Search
PANDUIT #T70BH1IW

Pan-Way™ Faceplate, Multimedia; 1 Gang; 2 Ports; Mini-Com Modules Coax; White

SKU # 07498372473
RoHS Compliant
Type: Multimedia Outlet
Mounting: Flush
Module Position: Flush
Gangs: 1
Ports: 2
Port Configuration: Mini-Com Modules, UTP, Fiber, Coax
Color: Off White

Additional Info: Compatibility: T70,T45 Raceway systems, Fast-Snap boxes and Pan-Pole outlet poles