Menu Search
TE CONNECTIVITY #1-2111012-3

Faceplate; 1 Gang; 6 Ports; 110 Connect Inserts; White

SKU # 74114919935 Manufacturer Series: SL Series
RoHS Compliant
Type: Faceplate
Gangs: 1
Ports: 6
Port Configuration: Amp-Twist Inserts, MT-RJ Outlet Jacks, SL Series Inserts
Color: Alpine White