Menu Search
WIREWERKS #WW-000400

Keywerks Faceplate, w/Identificaton Windows; 1 Gang; 1 Port; White

SKU # 62828402814
RoHS Compliant
Type: Faceplate with Identificaton Windows
Mounting: Screw
Gangs: 1
Ports: 1
Port Configuration: Keystone Modules
Color: White
Labeling: Included

Additional Info: High-impact thermoplastic faceplate; Translucent plastic windows; 2.75 x 4.53 in. (70 x 115mm)