Menu Search
COMMSCOPE #760067207

GigaSPEED Surface Mount Box White

SKU # 88410417562

Compare

Maximum number of products selected.
Box Type: Surface Mount Box
Mounting: Surface Mount
Surface Entry: Cable
Module Position: Front
Modules/​Inserts: 2 Ports
Color: White

Surface Outlet Box: Box Type - Surface Mount Box; Mounting - Surface Mount; Surface Entry - Cable; Module Position - Front; Modules/Inserts - 2 Ports; Color - White; Additional Information - Material: Plastic; Manufacturer Series - GigaSpeed

Additional Info: Material: Plastic