Menu Search
TE CONNECTIVITY #558251-1

Multimedia Surface Outlet Almond

SKU # 74114905166 Manufacturer Series: Surface Box
Box Type: Multimedia Surface Outlet
Mounting: Screws
Surface Entry: Raceway
HxWxL: 1.75" H
Color: Almond

Additional Info: Single Gang