Specifications
Box Type:
Surface Mount Box
Mounting:
Screws, Adhesive Strip
Surface Entry:
Cable
Module Position:
Front
Modules/Inserts:
4 Ports
HxWxL:
4.63 x 3.26 x 1.21 in. (117.60 x 82.80 x 30.73mm)
Color:
White
Description
Additional Info: Material: ABS Thermoplastic