Menu Search
WIREWERKS #WW-000071

Keywerks Surface Mount Box White

SKU # 62828402266

Compare

Maximum number of products selected.
Box Type: Surface Mount Box
Mounting: Screws, Adhesive Strip
Surface Entry: Cable
Module Position: Front
Modules/​Inserts: 2 Ports
HxWxL: 2.66 x 2.59 x 1.21 in. (67.6 x 65.8 x 30.7mm)
Color: White

Additional Info: Material: ABS Thermoplastic