Menu Search
COMMSCOPE #760012104

Fiber Optic Cable, LazrSPEED® 550 Fiber, 6 Fiber

SKU # 72146002135
RoHS Compliant
Type: Indoor Distribution Fiber Optic Cable
Cable Type: Multimode, 50µm (OM4)
Jacket Flame Rating: OFNR
Jacket Color: Aqua
Fiber Count: 6
Speed: LazrSPEED® 550
Outside Diameter: 0.2 in.
Armored: Non-Armored
Construction: Gel Free, Tight Buffer