Menu Search
BELDEN #FD4D024A9

Fiber Optic Cable, Multimode (OM4) Fiber, 24 Fiber Count

SKU # 61282537460
RoHS Compliant

Compare

Maximum number of products selected.
Type: Fiber Optic Cable
Application: Indoor/Outdoor Use
Cable Type: Distribution
Transmission Mode: Multimode
Fiber Type: OM4
Jacket Flame Rating: OFCP FT6
Jacket Material: PVC
Jacket Color: Black
Fiber Count: 24
Outside Diameter: 0.33 in.
Armored: Armored
Armor Type: Interlocked Aluminum
Water Blocking: Aramid Yarn
Construction: Tight Buffer