Menu Search
OMRON #CJ1WEIP21

EtherNet/IP Unit, 100Base-TX 1, CPU Rack or Expansion Rack Mount

SKU # 12647100086 Manufacturer Series: Series CJ
Type: Industrial Network Ethernet Module
System: Ethernet/IP
Connectors: 100Base-TX 1
Mounting: CPU Rack or Expansion Rack
Dimensions WxHxD: 31 ? 90 ? 65 mm

PLC Communication Devices: Type - Industrial Network Ethernet Module; System - Ethernet/IP; Connectors - 100Base-TX 1; Mounting - CPU Rack or Expansion Rack; Dimensions WxHxD - 31 � 90 � 65 mm; Manufacturer Series - Series CJ