Menu Search
TRANSITION NETWORKS #TN-SFP-OC3S8-C61

Fiber Optic SFP Transceiver, 155 - 200 Mbps, 3.3V

SKU # 64817702425 Manufacturer Series: TN-SFP-OC3S8-Cxx
Type: Fiber Optic SFP Transceiver
System: Ethernet
Connectors: 100Base-FX/OC-3 Single Mode Fiber
Capacity: 155 - 200 Mbps
Voltage: 3.3V
Power Consumption: 0.66W
Dimensions WxHxD: 0.52 x 0.33 x 2.18 in. (13 x 8 x 55 mm)