Menu Search
TRANSITION NETWORKS #TN-SFP-LXB21

Optical Transceiver, 1 Gb, 3.3 V, 0.66 w

SKU # 64817795508 Manufacturer Series: TN-SFP-LXB
RoHS Compliant

Compare

Maximum number of products selected.
Type: Optical Transceiver
System: Ethernet
Connectors: 1000Base-BX 1310nm TX/1550nm RX Singlemode (LC) with DMI
Capacity: 1 GB
Voltage: 3.3 V
Power Consumption: 0.66 w
Mounting: Plug-In SFP Slot
Dimensions WxHxD: WxHxD: 0.52 x 0.33 x 2.18 in.