Menu Search
BELDEN #C531208025

Cable, Modular Pigtail; Cat 5e; 4 Pair; 24 AWG; Gray; 25 ft.

SKU # 61158900832
View more versions of this product
Length: 25 ft.
Length - Metric: 7.6m
Assembly Type: Modular Pigtail
Category: 5E
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Solid
Jacket Rating: CMR
Shielded: UTP
Color: Gray
End Connector: RJ45
End Type: Modular, 8-Wire T568A-Open