Menu Search
BELDEN #C6D1108001

Copper Patch Cord, Cat 6, 28 AWG, Gray, CMR

SKU # 61158922308
Assembly Type: Copper Patch Cord
Category: 6
Conductor Size - AWG: 28
Jacket Rating: CMR
Color: Gray
Length - Metric: 0.3m
Length: 1 ft.