Menu Search
BELDEN #23598047

Patch Cord, Modular; Cat 5; 4 Pair UTP; Gray; 4 ft. (1.2m)

SKU # 62857502335
Assembly Type: Modular Patch Cord
Category: 5
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CMR
Jacket Material: PVC
Shielded: UTP
Color: Gray
End Connector: Modular, 8-Wire T568A/B : Modular, 8-Wire T568A/B
End Type: Plug, Bootless : Plug, Bootless
Length - Metric: 1.2m
Length: 4 ft.