Menu Search
BELDEN #AX350162

GigaFlex Patch Cord, Modular; Cat 6; 4 Pair UTP; Gray; 35 ft. (10.7m)

SKU # 62857510804 Manufacturer Series: PS6+
Assembly Type: Modular Patch Cord
Category: 6
Cable Type: 4 Pair UTP
Conductor Size - AWG: 23
Conductor Stranding: Solid
Jacket Rating: CMR
Jacket Material: nl
Shielded: UTP
Color: Gray
End Connector: Modular, 8-Wire T568A/B : Pigtail, Open
End Type: Plug, Gray Boot : Open Wire
Length - Metric: 10.7m
Length: 35 ft.