Menu Search
BELDEN #CA21109010

Patch Cord, Modular; Cat 6A; 4 Pair UTP; White; 10 ft. (3m)

SKU # 61158901111
RoHS Compliant
Assembly Type: Modular Patch Cord
Category: 6A
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Solid
Jacket Rating: CMR
Jacket Material: PVC
Shielded: UTP
Color: White
End Connector: RJ45, RJ45
End Type: Plug, Translucent Boot : Plug, Translucent Boot
Length - Metric: 3m
Length: 10 ft.

Additional Info: T568A/B Wiring, Plug Housing Material: Polycarbonate