Menu Search
COMMSCOPE #UC111G2-09F007

Copper Patch Cord, Cat 6A, 4 Pair S/FTP Cable, Plug

SKU # 19151617787 Manufacturer Series: UC111G2-09
Assembly Type: Copper Patch Cord
Category: 6A
Cable Type: 4 Pair S/FTP
Conductor Stranding: Stranded
Jacket Rating: CM
Shielded: STP
Color: Yellow
End Connector: RJ45, T568B
End Type: Plug
Length - Metric: 2.13m
Length: 7 ft.