Menu Search
COMMSCOPE #CPCSSX2-02F005

Copper Patch Cord, Cat 6A, 4 Pair U/UTP Cable, 24 AWG

SKU # 88410455080 Manufacturer Series: GigaSPEED XL
RoHS Compliant
Assembly Type: Modular Patch Cord
Category: 6A
Cable Type: 4 Pair U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Solid
Jacket Rating: CM
Jacket Material: PVC
Shielded: UTP
Color: Blue
End Connector: RJ45 Plug
End Type: Plug
Length - Metric: 1.52m
Length: 5 ft.