Menu Search
COMMSCOPE #UC1AAA2-01F003

Copper Patch Cord, Cat 6A, 4 Pair U/UTP Cable, Plug, Solid

SKU # 72146098776 Manufacturer Series: UC1AAA2-01
RoHS Compliant
Assembly Type: Copper Patch Cord
Category: 6A
Cable Type: 4 Pair U/UTP
Conductor Stranding: Solid
Jacket Rating: CM
Shielded: UTP
Color: Black
End Connector: RJ45, T568B
End Type: Plug
Length - Metric: 0.91m
Length: 3 ft.