Menu Search
COMMSCOPE #CO199K2-01M007

Patch Cord, Cat 6A, 4 Pair U/UTP Cable, 28 AWG, RJ45

SKU # 19151618813 Manufacturer Series: MiNo6A
Assembly Type: Patch Cord
Category: 6A
Cable Type: 4 Pair U/UTP
Conductor Size - AWG: 28
Jacket Rating: LS-CM/LSZH, Dual Rated
Shielded: UTP
Color: Dark Gray
End Connector: RJ45
End Type: Plug
Length - Metric: 7m
Length: 22.96 ft.

MiNo6A (Minnow Six A) is a small diameter patch cord, delivering Category 6A/Class E performance in a U/UTP design. Building upon CommScope's cable engineering knowledge, MiNo6A utilizes 28 AWG stranded conductors resulting in a core with maximum flexibil