Specifications
Assembly Type:
Molded Patch Cable
Category:
6
Cable Type:
4 Pair F/UTP
Conductor Size - AWG:
26
Conductor Stranding:
Stranded
Jacket Rating:
CMR
Jacket Material:
PVC
Shielded:
STP
Shield Material:
100% Overall Mylar Foil
Color:
Gray
End Connector:
RJ45
End Type:
Plug
Length - Metric:
4.58m
Length:
15 ft.
Description
This Cat 6 shielded Ethernet cable consists of a RJ45 male on one end and a RJ45 male on the other. It is typically used for Ethernet network connections such as patch panels, switches and computers to routers. The shielding helps protect against electro