Menu Search
PANDUIT #UTP28CH6GR-Q

Patch Cord; Cat 5e; UTP Cable; 28 AWG; Green; 6 ft.

SKU # 07498344212 Manufacturer Series: TX5e-28™
RoHS Compliant
View more versions of this product
Color: Green
Length: 6 ft.
Assembly Type: Patch Cord
Category: 5E
Cable Type: UTP
Conductor Size - AWG: 28
Conductor Stranding: Solid Copper
Jacket Rating: CM
Jacket Material: LSZH
Shielded: UTP
End Connector: RJ45, RJ45
End Type: Modular Plug : Modular Plug

Additional Info: Bulk Pack of 25 Cables