Menu Search
PANDUIT #UTP28CH18BL-Q

Patch Cord; Cat 5e; UTP Cable; 28 AWG; Black; 18 ft.

SKU # 07498347592 Manufacturer Series: TX5e-28™
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Length: 18 ft.
Color: Black
Assembly Type: Patch Cord
Category: 5E
Cable Type: UTP
Conductor Size - AWG: 28
Conductor Stranding: Solid Copper
Jacket Rating: CM
Jacket Material: LSZH
Shielded: UTP
End Connector: RJ45, RJ45
End Type: Modular Plug : Modular Plug

Additional Info: Bulk Pack of 25 Cables