Specifications
Color:
Yellow
Length:
7 ft.
Assembly Type:
Patch Cord
Category:
5E
Cable Type:
UTP
Conductor Size - AWG:
28
Conductor Stranding:
Solid Copper
Jacket Rating:
CM
Jacket Material:
LSZH
Shielded:
UTP
End Connector:
RJ45, RJ45
End Type:
Modular Plug : Modular Plug
Description
Additional Info: Bulk Pack of 25 Cables