The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
PANDUIT #UTPSP3BUY

PanNet™ Patch Cord; Cat 6, Class E; U/UTP; 24 AWG; Blue; 3 ft.

SKU # 07498317045 Manufacturer Series: TX6™ PLUS
RoHS Compliant
View more versions of this product
Color: Blue
Length: 3 ft.
Assembly Type: Patch Cord
Category: 6
Cable Type: U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded Copper
Jacket Rating: CM
Shielded: UTP
End Connector: Modular Plug : Modular Plug
End Type: T568A/B : T568A/B