Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Lighting
My Account Management
Product Recalls
Safety
Utility
Value Creation
Wire and Cable
Energy Management
About Us
Back
About WESCO
Branch Locator
Careers
Contact Us
Email Sign Up
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Data Communications and Networking
Patch Cords
Copper Media Patch Cords
Patch Cord; Cat 6A; UTP Cable; 28 AWG
#UTP28X16GY
PANDUIT
#UTP28X16GY
Patch Cord; Cat 6A; UTP Cable; 28 AWG; Gray; 16 ft.
SKU
#
07498302972
Manufacturer Series:
TX6A-28™
RoHS
Compliant
Add to List
Add to Quote
View more versions of this product
Specifications
Color:
Gray
Length:
16 ft.
Jacket Rating:
CM
Jacket Material:
LSZH
End Connector:
8-wire T568B : 8-wire T568B
Assembly Type:
Patch Cord
Category:
6A
Cable Type:
UTP
Conductor Size - AWG:
28
Conductor Stranding:
Solid Copper
Shielded:
UTP
End Type:
Modular Plug : Modular Plug
Downloads
Data Sheet 1