Menu Search
PANDUIT #UTP28X90VL

Patch Cord; Cat 6A; UTP Cable; 28 AWG; Violet; 90 ft.

SKU # 07498309804 Manufacturer Series: TX6A-28™
RoHS Compliant
View more versions of this product
Length: 90 ft.
Color: Purple
Jacket Rating: CM
Jacket Material: LSZH
End Connector: 8-wire T568B : 8-wire T568B
Assembly Type: Patch Cord
Category: 6A
Cable Type: UTP
Conductor Size - AWG: 28
Conductor Stranding: Solid Copper
Shielded: UTP
End Type: Modular Plug : Modular Plug