Menu Search
TE CONNECTIVITY #TCPC-5ERUVA-DB10F

Patch Cord, Modular; Cat 5e; 24 AWG; Blue; 10 ft. (3m)

SKU # 62101600845 Manufacturer Series: ADC
Assembly Type: Modular Patch Cord
Category: 5E
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Shielded: UTP
Color: Blue
End Connector: Modular, 8-Wire T568A/B : Modular, 8-Wire T568A/B
End Type: Plug, Blue Boot, Snagless : Plug, Blue Boot, Snagless
Length - Metric: 3m
Length: 10 ft.