Menu Search
WIREWERKS #C641-6MGY-A003

Copper Patch Cord, Cat 6, 4 Pair F/UTP Cable, 26 AWG

SKU # 62828499998
Assembly Type: Copper Patch Cord
Category: 6
Cable Type: 4 Pair F/UTP
Conductor Size - AWG: 26
Conductor Stranding: Stranded
Jacket Rating: CM
Shielded: UTP
Color: Gray
End Connector: T568A/B
Length - Metric: 0.9m
Length: 3 ft.