Menu Search
WIREWERKS #CAT-5EARD-002

Patch Cord; Cat 5e; 4 Pair U/UTP; 24 AWG; Red; 2 ft. (0.61m)

SKU # 62828400576

Compare

Maximum number of products selected.
Assembly Type: Patch Cord
Category: 5E
Cable Type: 4 Pair U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Jacket Material: PVC
Shielded: UTP
Color: Red
End Connector: Modular, 8-Wire T568A/B : Modular, 8-Wire T568A/B
End Type: Plug, Red Boot, Snagless : Plug, Red Boot, Snagless
Length - Metric: 0.61m
Length: 2 ft.

CAT5e U/UTP CM patch cords offer the best quality value for those budget-controlled installations and projects. Their ergonomic over molded boots exhibit an improved strain relief and an easy-to-press release tab. These patch cords are built with stranded

Additional Info: Bandwidth: 350 MHz; Conductor Material: Copper, Insulation Material: Polyolefin, Operating Temperature: -40 deg. to +140 deg. F (-40 deg. to +60 deg. C)