Menu Search
PANDUIT #F9UYP5555ANF034

PanMPO™ Assembly, Trunk Cable; Singlemode, OM2 9/125 um; Yellow; 34 ft.

SKU # 07498391279
RoHS Compliant
Length - Imperial: 34 ft.
Grip Type: None
Type: Trunk Cable Assembly
Fiber Type: Multimode, OM2 9/125um
Cable Type: Indoor Small Diameter Trunk Cable
Fiber Count: 24
End A - Quantity: 1
End B - Quantity: 1
Jacket Rating: CMP (OFNP)
Color: Yellow

Pre-terminated 24-fiber cable assemblies optimize cable routing requirements to ensure efficient use of pathway space and significantly reduce installation time and cost. All trunk cable assemblies are factory terminated and tested to deliver verified optical performance and reliability for improved network integrity. These assemblies use 30 to 40% less space which is ideal for high cable density applications.