Menu Search
BELDEN #FTSSC900PS01

FiberExpress® Cable, Fiber Pigtail; Singlemode; Simplex; 6.56 ft.(2m)

SKU # 61158915711
Type: Fiber Pigtail
Transmission Mode: Singlemode
Cable Construction: Simplex
End Connector - A: SC
End Connector - B: Pigtail
End Type A: Zirconia-Ceramic Ferrule
End Type B: Zirconia-Ceramic Ferrule
Length - Metric: 2m
Length: 6.56 ft.

Additional Info: Cable Size: 900 um, Color: Blue/Yellow, Fiber: OS2